Motion
142109

BRADY
142109

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Black, Blue, Green, Red, Yellow
Mi Item #12444415
MFR #142109
Price$1,706.46/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
142109

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Black, Blue, Green, Red, Yellow
Mi Item #12444415
MFR #142109

Mfr description
142109 TOUGHSTRIPE LEAN KIT WITHOUT LABE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,706.46/kt

Specifications

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Ultra-Aggressive
  • Color
    Black, Blue, Green, Red, Yellow
  • Color Features
    Black, Blue, Green, Red, Yellow
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Blue | Green | Red | Yellow
  • Surface Type
    General
  • Tape Material
    Polyester
  • Traffic Type
    Forklift
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)