Motion
143890

BRADY
143890

143890 B302 14X10 ANSI BLK,YEL/WHT PARKI
Mi Item #12444960
MFR #143890
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
143890

143890 B302 14X10 ANSI BLK,YEL/WHT PARKI
Mi Item #12444960
MFR #143890

Mfr description
143890 B302 14X10 ANSI BLK,YEL/WHT PARKI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10 in

Details

  • Coating
    Polyester Overlaminate
  • Color
    Black, Yellow on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
  • Message Subject
    General Parking Information
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)