Motion
145438

BRADY
145438

B120 18X12 NY WHT/BLU PARKING (W PICTO)
Mi Item #12446090
MFR #145438
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145438

B120 18X12 NY WHT/BLU PARKING (W PICTO)
Mi Item #12446090
MFR #145438

Mfr description
145438 B120 18X12 NY WHT/BLU PARKING (W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    12 in

Details

  • Color
    White on Blue
  • Language
    English
  • Material
    Fiberglass
  • Message
    Parking
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)