Motion
145471

BRADY
145471

145471 BRADYGLO EXIT SIGN 100' WALL MOUN
Mi Item #12446094
MFR #145471
Price$797.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145471

145471 BRADYGLO EXIT SIGN 100' WALL MOUN
Mi Item #12446094
MFR #145471

Mfr description
145471 BRADYGLO EXIT SIGN 100' WALL MOUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.66/each

Specifications

Dimensions

  • Height
    9-1/2 in
  • Overall Height
    9-1/2 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    17-1/4 in

Details

  • Color
    Red
  • Graphic Type
    Text and Symbol
  • Language
    English
  • Material
    Plastic
  • Message
    Bradyglo Exit Sign - Wall Mount
  • Message Subject
    Exits & Entrances
  • Mounting
    Wall Mounted
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    UL 924
  • Symbol Type
    Arrow Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)