Motion
145482

BRADY
145482

145482 BRADYGLO EXIT SIGN 100' DOUBLE TB
Mi Item #12446105
MFR #145482
Price$1,668.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145482

145482 BRADYGLO EXIT SIGN 100' DOUBLE TB
Mi Item #12446105
MFR #145482

Mfr description
145482 BRADYGLO EXIT SIGN 100' DOUBLE TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,668.68/each

Specifications

Dimensions

  • Height
    9-1/2 in
  • Overall Height
    9-1/2 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    17-1/4 in

Details

  • Color
    Green
  • Language
    English
  • Material
    Plastic
  • Message
    Bradyglo Exit Sign - Double T-Bar
  • Message Subject
    Exits & Entrances
  • Mounting
    Ceiling Mounted
  • Number Of Printed Sides
    2
  • Shape
    Rectangle
  • Standards Met
    UL 924
  • Symbol Type
    Arrow Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)