Motion
1
B30 Series Basic Starter Supply Kit - Small, Labels Included: (1) Yellow Vinyl, (1) 4" White Vinyl, (1) 2.25" Red Vinyl
Mi Item #12446187
MFR #1
Price$1,680.97/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B30 Series Basic Starter Supply Kit - Small, Labels Included: (1) Yellow Vinyl, (1) 4" White Vinyl, (1) 2.25" Red Vinyl
Mi Item #12446187
MFR #1

Mfr description
146069 B30 SUPPLY KIT - BASIC SM
  • Everything you need to get started printing general labels on your B30 series printer.
  • Durable materials with ultra-aggressive adhesive withstand the elements indoors and out
  • Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.97/kt

Specifications

Dimensions

  • Width
    14.250

Details

  • For Use With
    Printer Labels (B30 Series Printer)
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    146069
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473550653
  • Part Number Compatibility
    BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
  • Standards Met
    RoHS Compliant with Directive 2011/65/EU and 2015/863
  • Type
    Starter Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)