Overview
Mfr description
146072 B30 SUPPLY KIT - GHS LG
- Everything you need to get started printing GHS labels on your B30 Series printer from Brady®.
- Durable materials with ultra-aggressive adhesive withstand the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace (printers sold separately)
- Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project
Specifications
- TypeStarter Kit
- Width18.000
- For Use WithGHS - Chemical Labeling
- Standards MetRoHS Compliant with Directive 2011/65/EU and 2015/863
- Indoor Outdoor UseIndoor & Outdoor
- Part Number CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
- Manufacturer Catalog Number146072
- Manufacturer Product Page
- Manufacturer Upc Number754473550684
- Harmonization Code8443.99.2550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data