Motion
149175

BRADY
149175

Group Lockout Boxe - Portable, Wall Mount, Plastic Material, 12 Max Padlocks
Mi Item #12446251
MFR #149175
Price$453.25/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
149175

Group Lockout Boxe - Portable, Wall Mount, Plastic Material, 12 Max Padlocks
Mi Item #12446251
MFR #149175

Mfr description
149175 COMPACT LOCK BOX+6 RED KEYED-DIFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.25/kt

Specifications

Dimensions

  • Depth
    2.7430 in
  • Height
    5.8460 in
  • Overall Width
    3.9500 in
  • Width
    3.9500 in

Details

  • Body Material
    Plastic
  • Color
    Red
  • Finish Coating
    Nylon
  • Handle Material
    Plastic
  • Max Number Of Padlocks
    12
  • Mounting
    Portable, Wall Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)