Motion
15380

BRADY
15380

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Eye Wash Stations
Mi Item #12446368
MFR #15380
Price$85.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
15380

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Eye Wash Stations
Mi Item #12446368
MFR #15380

Mfr description
15380 B851 5.75"HX3"W GRN/WHT 1-SIDE 5/P
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.08/pk

Specifications

Dimensions

  • Thickness
    0.25 mm, 0.0098 in
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: OSHA | Hole Inside Diameter: 0.3750 in | 9.53 mm | Withstands Pull Force: 75 lbs | 34.019 kg | Resistance Properties: Abrasion-resistant | Chemical-resistant | Number deg F Printed Sides: 1
  • Color
    Green on White
  • For Use With
    Eye Wash Stations
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    15380
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473153809
  • Material
    Polyester
  • Number Of Pieces
    5
  • Shape
    Rectangle
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)