Motion
47009

BRADY
47009

Equipment InspectionTag Polyester 5.75 in H x 3 in W 10PK
MI ITEM #12446867
MFR #47009
List Price$53.29/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47009

Equipment InspectionTag Polyester 5.75 in H x 3 in W 10PK
MI ITEM #12446867
MFR #47009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.29/pk for your price

Overview

Mfr description
47009 B851 5.75X3 BLU/WHT 2-SIDE 10/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Tag
  • Width
    3.7 in
  • Material
    Laminated Polyester on a Plastic Tag
  • Color
    Blue on White
  • Thickness
    0.1642 in
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    87698
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876982
  • Harmonization Code
    3926.90.9989
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text