Motion
47025

BRADY
47025

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12446871
MFR #47025
Price$54.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47025

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12446871
MFR #47025

Mfr description
47025 B851 5.75X3 BLK/YEL 2-SIDED 10/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Grommet Material: Metal | Withstands Pull Force: 75 lbs | Hole Inside Diameter: 0.3750 in
  • Color
    Black on Yellow
  • For Use With
    Inspection Tagging
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    47025
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473470258
  • Material
    Polyester
  • Number Of Pieces
    10
  • Technical Data Sheet
  • Type
    Inventory Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)