Motion
47026

BRADY
47026

Labeling Tape & Blank Panel Labeling - Blue on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Respirator Inspection
Mi Item #12446872
MFR #47026
Price$182.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47026

Labeling Tape & Blank Panel Labeling - Blue on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Respirator Inspection
Mi Item #12446872
MFR #47026

Mfr description
47026 B853 5.75X3 BLU/WHT 2-SIDE 100/PK
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure Service temperature of -40°F to 194°F (-40°C to 90°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/pk

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Attachment Type: String Ties | Number deg F Printed Sides: 2 | Write-On Area: Yes | Header: RESPIRATOR INSPECTION | Text Legend: ID Number DATE BY ACTION | Reverse Legend: DATE BY ACTION | Text Language: English | Tag Type: Safety Inspection Tag
  • Color
    Blue on White
  • For Use With
    Respirator Inspection
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    47026
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473470265
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    REACH SVHC Status: Part does not contain an SVHC
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)