Motion
47032

BRADY
47032

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in Width, Polyester Material
Mi Item #12446877
MFR #47032
Price$53.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47032

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in Width, Polyester Material
Mi Item #12446877
MFR #47032

Mfr description
47032 B851 5.75X3 GRN/WHT 2-SIDE 10/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/pk

Specifications

Dimensions

  • Thickness
    0.0098 in
  • Width
    3.0000 in

Details

  • Color
    Green on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    47032
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473470326
  • Material
    Polyester
  • Number Of Pieces
    10
  • Technical Data Sheet
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)