Motion
47420

BRADY
47420

Tags DO NOT OPERATE Polyester 5.75 x 3 Black, Red on White 10/PK
MI ITEM #12446906
MFR #47420
Your Price$39.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47420

Tags DO NOT OPERATE Polyester 5.75 x 3 Black, Red on White 10/PK
MI ITEM #12446906
MFR #47420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.35/pk(List $72.40)

Overview

Mfr description
47420 B837 5.75X3 BLK/RED/WHT 2-SIDED 10
  • Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices Excellent chemical, oil and water resistance Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    47420
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473474201
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text