Motion
48249

BRADY
48249

Tag FORKLIFT INSPECTION Polyester 5.75 x 3 Black on Yellow 10/PK
MI ITEM #12446929
MFR #48249
List Price$53.29/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48249

Tag FORKLIFT INSPECTION Polyester 5.75 x 3 Black on Yellow 10/PK
MI ITEM #12446929
MFR #48249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.29/pk for your price

Overview

Mfr description
48249 B851 5.75X3 BLK/YEL 2-SIDED 10/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Safety Inspection Tag
  • Width
    3.700
  • Material
    Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    48249
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473482497
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text