Motion
48793

BRADY
48793

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: (100) 12.0000 in Cotton String Ties
Mi Item #12446961
MFR #48793
Price$182.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48793

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: (100) 12.0000 in Cotton String Ties
Mi Item #12446961
MFR #48793

Mfr description
48793 B853 5.75X3 BLK/RED/WHT 2-SIDE 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Hole Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Grommet Material
    Brass
  • Includes
    (100) 12.0000 in Cotton String Ties
  • Indoor Outdoor Use
    Indoor
  • Material
    Paper
  • Standards Met
    California Prop 65, REACH SVHC, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)