Motion
48811

BRADY
48811

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Cardstock Material
Mi Item #12446966
MFR #48811
Price$182.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48811

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Cardstock Material
Mi Item #12446966
MFR #48811

Mfr description
48811 B853 5.75X3 BLK/RED/WHT 2-SIDE 100
  • The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: REACH | RoHS | Grommet Material: Brass | Material Properties: Rigid | Service Temperature Range: -40 °F to 194 °F
  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    48811
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473488116
  • Material
    Cardstock
  • Number Of Pieces
    100
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Pre Printed Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)