Motion
48820

BRADY
48820

NOTICE Tag Paper 5.75 in H x 3 in W Blue on White 100/RL
MI ITEM #12446971
MFR #48820
List Price$177.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48820

NOTICE Tag Paper 5.75 in H x 3 in W Blue on White 100/RL
MI ITEM #12446971
MFR #48820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.72/pk for your price

Overview

Mfr description
48820 B853 5.75X3 BLU/WHT 2-SIDE 100/PK
  • The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure

Specifications

  • Type
    Tag
  • Width
    4.800
  • Material
    Cardstock
  • Color
    Blue on White
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    48820
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473488208
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text