1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
49139
49139 B853 5.75X3 MAG/YEL 2-SIDE 100/PK
Mi Item #
12446977
MFR #
49139
Price
$182.16
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Sign and Label Holders
BRADY 49139
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
49139
49139 B853 5.75X3 MAG/YEL 2-SIDE 100/PK
Mi Item #
12446977
MFR #
49139
Mfr description
49139 B853 5.75X3 MAG/YEL 2-SIDE 100/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$182
.16
/pk
Add to Cart
Specifications
Dimensions
Overall Height
5.7500 in
Width
3.0000 in
Details
Color
Magenta on Yellow
Indoor Outdoor Use
Indoor
Material
Paper
Type
Tag
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items