Motion
65357

BRADY
65357

Safety Tag DO NOT OPEN VALVE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #12447078
MFR #65357
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65357

Safety Tag DO NOT OPEN VALVE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #12447078
MFR #65357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
65357 B851 5.75X3 BK/RD/WH 2-SIDE REV H
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Safety Tag
  • Width
    3.700
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    65357
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473653576
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text