Motion
65358

BRADY
65358

Danger Tag DO NOT CLOSE VALVE Polyester 5.75 H x 3 W BK/RD/WH 25/PK
MI ITEM #12447079
MFR #65358
Price$131.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65358

Danger Tag DO NOT CLOSE VALVE Polyester 5.75 H x 3 W BK/RD/WH 25/PK
MI ITEM #12447079
MFR #65358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.06/pk

Specifications

Dimensions

  • Width
    3.700

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    65358
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473653583
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Danger Tag

Overview

Mfr description
65358 B851 5.75X3 BK/RD/WH 2-SIDE REV H
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought