Motion
65359

BRADY
65359

Tags DANGER THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT Polyester 5.75x3 25PK
MI ITEM #12447080
MFR #65359
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65359

Tags DANGER THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT Polyester 5.75x3 25PK
MI ITEM #12447080
MFR #65359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
65359 B851 5.75HX3 BK/RD/WH 2-SIDE REV A
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Danger Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    65359
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473653590
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text