Motion
65360

BRADY
65360

Tags DO NOT OPERATE ELECTRICIANS AT WORK Polyester 5.75 x 3 BK/RD/WH 25/PK
Mi Item #12447081
MFR #65360
Price$77.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65360

Tags DO NOT OPERATE ELECTRICIANS AT WORK Polyester 5.75 x 3 BK/RD/WH 25/PK
Mi Item #12447081
MFR #65360

Mfr description
65360 B851 5.75X3 BK/RD/WH 2-SIDE REV H
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/pk

Specifications

Dimensions

  • Width
    3.700

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    65360
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473653606
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Do Not Operate Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)