Motion
65439

BRADY
65439

Safety Tag PELIGRO Paper 5.75 x 3 Black, Red on White 100/PK
MI ITEM #12447085
MFR #65439
List Price$148.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65439

Safety Tag PELIGRO Paper 5.75 x 3 Black, Red on White 100/PK
MI ITEM #12447085
MFR #65439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.83/pk for your price

Overview

Mfr description
65439 B853 5.75X3 RED/BLK/WHT L/O 100/PK
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure Service temperature of -40°F to 194°F (-40°C to 90°C)

Specifications

  • Type
    Safety Tag
  • Width
    3.450
  • Material
    Paper
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    65439
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473654399
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text