Motion
76150

BRADY
76150

Labeling Tape & Blank Panel Labeling - Black, Green on White, 5.7500 in, 146.05 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12447129
MFR #76150
Price$135.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76150

Labeling Tape & Blank Panel Labeling - Black, Green on White, 5.7500 in, 146.05 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12447129
MFR #76150

Mfr description
76150 B851 5.75X3 BLK/GRN/WHT 1-SIDED 25
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    5.7500 in, 146.05 mm

Details

  • Additional Details
    Compliance: OSHA | Hole Inside Diameter: 0.3750 in | 9.53 mm | Withstands Pull Force: 75 lbs | 34.019 kg | Number deg F Printed Sides: 1 | Text Language: English | Header: ACCEPTED | Text Legend: REMARKS SIGNED BY DATE
  • Color
    Black, Green on White
  • For Use With
    Inspection Tagging
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    76150
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761509
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Universal Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)