Motion
76152

BRADY
76152

Labeling Tape & Blank Panel Labeling - Black on Yellow, 5.7500 in, 146.05 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12447130
MFR #76152
Price$148.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76152

Labeling Tape & Blank Panel Labeling - Black on Yellow, 5.7500 in, 146.05 mm Width, Polyester Material, For Use with: Inspection Tagging
Mi Item #12447130
MFR #76152

Mfr description
76152 B851 5.75X3 BLK/YEL 1-SIDE 25/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/pk

Specifications

Dimensions

  • Diameter
    0.3750 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    5.7500 in, 146.05 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA | Withstands Pull Force: 75 lbs
  • Color
    Black on Yellow
  • For Use With
    Inspection Tagging
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    76152
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761523
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA, REACH, RoHS
  • Technical Data Sheet
  • Type
    Universal Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)