Motion
76154

BRADY
76154

Labeling Tape & Blank Panel Labeling - Black, Orange on White, 5.7500 in, 146.05 mm Width, Polyester Material
Mi Item #12447131
MFR #76154
Price$135.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76154

Labeling Tape & Blank Panel Labeling - Black, Orange on White, 5.7500 in, 146.05 mm Width, Polyester Material
Mi Item #12447131
MFR #76154

Mfr description
76154 B851 5.75X3 BLK/ORG/WHT 1-SIDED 25
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    146.05 mm, 5.7500 in

Details

  • Additional Details
    Hole Inside Diameter: 0.3750 in | Withstands Pull Force: 75 lbs
  • Color
    Black, Orange on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    76154
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761547
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)