Motion
76158

BRADY
76158

Universal Inspection Tag CALIBRATED Heavy Duty Polyester 3x5.75 BK/WH 25PK
MI ITEM #12447133
MFR #76158
List Price$131.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76158

Universal Inspection Tag CALIBRATED Heavy Duty Polyester 3x5.75 BK/WH 25PK
MI ITEM #12447133
MFR #76158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.06/pk for your price

Overview

Mfr description
76158 B851 5.75X3 BLK/WHT 1-SIDED 25/PKG
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Universal Inspection Tag
  • Width
    3.750
  • Material
    Polyester
  • Color
    Black on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76158
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761585
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text