Motion
76182

BRADY
76182

Tags DO NOT OPERATE THIS SWITCH SIGNED BY DATE Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12447140
MFR #76182
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76182

Tags DO NOT OPERATE THIS SWITCH SIGNED BY DATE Polyester 5.75x3 BK/RD/WH 25/PK
MI ITEM #12447140
MFR #76182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
76182 B851 5.75HX3 BK/RD/WH 2-SIDE REV A
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76182
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761820
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text