Motion
76184

BRADY
76184

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.600 Width, Polyester Material, For Use with: Dangerous conditions
Mi Item #12447141
MFR #76184
Price$142.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76184

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.600 Width, Polyester Material, For Use with: Dangerous conditions
Mi Item #12447141
MFR #76184

Mfr description
76184 B851 5.75HX3 BK/RD/WH 2-SIDE REV A
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.17/pk

Specifications

Dimensions

  • Width
    3.600

Details

  • Color
    Black, Red on White
  • For Use With
    Dangerous conditions
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76184
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761844
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)