Motion
78132

BRADY
78132

Adhesive-backed Floor Marking & Safety Tape - Striped Tape, Black, White
Mi Item #12447151
MFR #78132
Price$144.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78132

Adhesive-backed Floor Marking & Safety Tape - Striped Tape, Black, White
Mi Item #12447151
MFR #78132

Mfr description
78132 REF W/S-2"X10YD BLK/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.39/each

Specifications

Dimensions

  • Thickness
    0.0140 in, 0.36 mm

Details

  • Color
    Black, White
  • Color Features
    Black, White
  • Indoor or Outdoor Use
    Outdoor
  • Max Temperature Resistance
    158 °F | 70 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    White
  • Surface Type
    Striped Tape
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Type
    Striped Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)