Motion
78134

BRADY
78134

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Reflective Sheeting, Red, White, 30 ft
Mi Item #12447153
MFR #78134
Price$242.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78134

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Reflective Sheeting, Red, White, 30 ft
Mi Item #12447153
MFR #78134

Mfr description
78134 REF W/S-3"X10YD RED/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.16/each

Specifications

Dimensions

  • Roll Length
    30 ft
  • Thickness
    0.0140 in, 0.36 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Red, White
  • Color Features
    Red, White
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Reflective Sheeting
  • Max Temperature Resistance
    158 °F | 70 °C
  • Pattern
    Stripes
  • Pattern Or Message
    Stripes
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Reflective
  • Special Color Properties
    White
  • Surface Type
    High Surface Energy
  • Tape Material
    Reflective Sheeting
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Type
    Reflective Striped Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)