Motion
81733

BRADY
81733

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Glow, 9 in
Mi Item #12447187
MFR #81733
Price$371.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81733

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Glow, 9 in
Mi Item #12447187
MFR #81733

Mfr description
81733 NYC B564 1"X9" PLUS 1"X2" RET. BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.03/pk

Specifications

Dimensions

  • Roll Length
    9 in
  • Thickness
    1.0000 in, 25.40 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Glow
  • Color Features
    Glow
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Glow
  • Surface Type
    Rough
  • Tape Material
    Anti-Skid Laminated Polyester
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Type
    Glow Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)