Motion
81734

BRADY
81734

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Glow, 9 in
Mi Item #12447188
MFR #81734
Price$1,433.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81734

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Glow, 9 in
Mi Item #12447188
MFR #81734

Mfr description
81734 NYC B564 1"X9" PLUS 1"X2" RET. BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.15/rl

Specifications

Dimensions

  • Roll Length
    9 in
  • Thickness
    9.0000 in, 228.60 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Glow
  • Color Features
    Glow
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Glow
  • Standards Met
    NYC Approved
  • Surface Type
    Rough
  • Tape Material
    Anti-Skid Laminated Polyester
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Type
    Glow Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)