Motion
81797

BRADY
81797

81797 B552 5X14 EXIT+MAN+LEFT 10/PK UL19
Mi Item #12447194
MFR #81797
Price$699.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81797

81797 B552 5X14 EXIT+MAN+LEFT 10/PK UL19
Mi Item #12447194
MFR #81797

Mfr description
81797 B552 5X14 EXIT+MAN+LEFT 10/PK UL19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.89/pk

Specifications

Dimensions

  • Height
    5 in
  • Overall Height
    5 in
  • Thickness
    0.0450 in, 1.14 mm
  • Width
    14 in

Details

  • Color
    Green on Glow
  • Language
    English
  • Material
    Phosphorescent Aluminum
  • Message
    Bradyglo Exit
  • Message Subject
    Exits & Entrances
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    ASTM D 523, MEA Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)