Motion
81806

BRADY
81806

81806 NYC 5X14 EXIT+ARROW RIGHT UL1994
Mi Item #12447203
MFR #81806
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81806

81806 NYC 5X14 EXIT+ARROW RIGHT UL1994
Mi Item #12447203
MFR #81806

Mfr description
81806 NYC 5X14 EXIT+ARROW RIGHT UL1994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • Height
    5 in
  • Overall Height
    5 in
  • Thickness
    0.0094 in, 0.24 mm
  • Width
    14 in

Details

  • Coating
    High Intensity Polyester
  • Color
    Green on Glow White
  • Language
    English
  • Material
    Phosphorescent Polyester
  • Message
    Bradyglo Exit
  • Message Subject
    Exits & Entrances
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    MEA Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)