Motion
81867

BRADY
81867

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Polyester, Glow White, 9 in
MI ITEM #12447233
MFR #81867
Price$304.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81867

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Polyester, Glow White, 9 in
MI ITEM #12447233
MFR #81867

Mfr description
81867 NYC 9X3 L-STAIR MARKERS 56/PK UL19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.37/pk

Specifications

Dimensions

  • Roll Length
    9 in
  • Thickness
    9.0000 in, 228.60 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Synthetic Rubber
  • Color
    Glow White
  • Color Features
    Glow White
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    176 °F | 80 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Glow White
  • Standards Met
    New York Local Law 26, RS 6-1, RS 6-1A, UL1994
  • Surface Type
    Low Surface Energy
  • Tape Material
    Phosphorescent Polyester
  • Temperature Range
    -40 to 80 °C, -40 to 176 °F
  • Type
    Glow Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)