Motion
81869

BRADY
81869

Adhesive-backed Floor Marking & Safety Tape - Hazard Tape, Polyester, Black on Glow Green
Mi Item #12447234
MFR #81869
Price$239.94/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81869

Adhesive-backed Floor Marking & Safety Tape - Hazard Tape, Polyester, Black on Glow Green
Mi Item #12447234
MFR #81869

Mfr description
81869 NYC B523 1" X 50' BLK/GLOW TAPE UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/rl

Specifications

Dimensions

  • Thickness
    0.0094 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Color
    Black on Glow Green
  • Color Features
    Black on Glow Green
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    176 °F | 80 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black on Glow Green
  • Surface Type
    Hazard Tape
  • Temperature Range
    -40 to 80 °C, -40 to 176 °F
  • Type
    Hazard Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)