Motion
81882

BRADY
81882

81882 NYC B523 10X7 NOT AN EXIT UL1994
Mi Item #12447238
MFR #81882
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81882

81882 NYC B523 10X7 NOT AN EXIT UL1994
Mi Item #12447238
MFR #81882

Mfr description
81882 NYC B523 10X7 NOT AN EXIT UL1994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10 in
  • Width
    7 in

Details

  • Color
    Black, Red on Glow White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Phosphorescent Polyester
  • Message
    Not An Exit
  • Message Subject
    Exits & Entrances
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Vertical Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)