Motion
81884

BRADY
81884

81884 NYC B552 10X7 NOT AN EXIT UL1994
Mi Item #12447240
MFR #81884
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81884

81884 NYC B552 10X7 NOT AN EXIT UL1994
Mi Item #12447240
MFR #81884

Mfr description
81884 NYC B552 10X7 NOT AN EXIT UL1994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10 in
  • Thickness
    0.0450 in, 1.14 mm
  • Width
    7 in

Details

  • Color
    Black, Red on Glow White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Phosphorescent Aluminum
  • Message
    Bradyglo Not An Exit
  • Message Subject
    Exits & Entrances
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    ASTM D 523, MEA Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)