Motion
96211

BRADY
96211

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Lockout Tagout
Mi Item #12447465
MFR #96211
Price$85.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96211

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Lockout Tagout
Mi Item #12447465
MFR #96211

Mfr description
96211 B851 5.75X3 BLANK WHT 2-FLAP 10/PK
  • B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.08/pk

Specifications

Dimensions

  • Diameter
    9.53 mm, 0.3750 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    76.20 mm, 3.0000 in

Details

  • Additional Details
    Print Style: Blank | Grommet Material: Metal | Resistance Properties: Abrasion-resistant | Chemical-resistant | Service Temperature Range: -40 °F to 212 °F
  • Color
    White
  • For Use With
    Lockout Tagout
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    96211
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962111
  • Material
    Polyester
  • Number Of Pieces
    10
  • Shape
    Rectangle
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Polyester Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)