Motion
99108

BRADY
99108

99108 B851,5.75X3 HMIG RTK TAG,1-SIDE,25
Mi Item #12447485
MFR #99108
Price$80.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99108

99108 B851,5.75X3 HMIG RTK TAG,1-SIDE,25
Mi Item #12447485
MFR #99108

Mfr description
99108 B851,5.75X3 HMIG RTK TAG,1-SIDE,25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/pk

Specifications

Dimensions

  • Mounting Hole Diameter
    0.3750 in
  • Overall Height
    5.7500 in
  • Width
    3.0000 in

Details

  • Color
    Black, Blue, Red, Yellow on White
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Type
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)