Motion
105745-PK

BRADY
105745-PK

B681, STYLE4, BLK/YEL, CHLORINE WATER, 5
Mi Item #12447522
MFR #105745-PK
Price$44.40/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105745-PK

B681, STYLE4, BLK/YEL, CHLORINE WATER, 5
Mi Item #12447522
MFR #105745-PK

Mfr description
105745-PK B681, STYLE4, BLK/YEL, CHLORIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.40/pk

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1.1250 in
  • Marker Length
    7.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    0.7500 in
  • Thickness
    0.0051 in, 0.13 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Black on Yellow
  • Graphics
    Chlorine Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Chlorine Water
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Pipe Contents
  • Marker Style
    4
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Chlorine Water
  • PSC Code
    55121737
  • Standards Met
    ASME (ANSI) A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)