Motion
106063-PK

BRADY
106063-PK

B681 STYLE 1 WHT/GRN ABANDONED 5/PK
Mi Item #12447577
MFR #106063-PK
Price$44.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106063-PK

B681 STYLE 1 WHT/GRN ABANDONED 5/PK
Mi Item #12447577
MFR #106063-PK

Mfr description
106063-PK B681 STY 1HV WHT/GREEN PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.64/pk

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in
  • Thickness
    0.0051 in, 0.13 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Green
  • Graphics
    Abandoned
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Abandoned
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Pipe Contents
  • Marker Style
    1HV
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Abandoned
  • PSC Code
    55121737
  • Standards Met
    ASME A13.1, ANSI
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)