Motion
112655B

BRADY
112655B

BradyGlo Exit Sign, 8.25" H x 15.25" W x 0.25" D, Glow on Silver, Double Faced Sign w/Bracket
Mi Item #12447701
MFR #112655B
Price$1,124.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112655B

BradyGlo Exit Sign, 8.25" H x 15.25" W x 0.25" D, Glow on Silver, Double Faced Sign w/Bracket
Mi Item #12447701
MFR #112655B

Mfr description
112655B DOUBLE SIDED SIGN W/BRACKET SILV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.29/each

Specifications

Dimensions

  • Overall Height
    8.2500 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    15.2500 in, 387.35 mm

Details

  • Application
    Exit and Egress Marking, Facility Identification
  • Color
    Glow on Silver
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Language
    English
  • Material
    Plastic
  • Message
    Exit
  • Message Or Symbol
    Exit
  • Mounting
    Bracket
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)