Motion
4289-D

BRADY
4289-D

4289-D B915 4289-D BLK/ORG STYLE D
Mi Item #12448641
MFR #4289-D
Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4289-D

4289-D B915 4289-D BLK/ORG STYLE D
Mi Item #12448641
MFR #4289-D

Mfr description
4289-D B915 4289-D BLK/ORG STYLE D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.07/each

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    2.8125 in
  • Marker Length
    21.0000 in
  • Max Pipe Outside Diameter
    6.0000 in
  • Min Pipe Outside Diameter
    4.0000 in

Details

  • Attachment Type
    Snap On
  • Color
    Black on Orange
  • Graphics
    Acid
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Acid
  • Marker Message Type
    Pipe Contents
  • Marker Style
    D
  • Material
    Plastic
  • Message
    Acid
  • PSC Code
    55121737
  • Standards Met
    ASME (ANSI) Standard
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)