Motion
4290-B

BRADY
4290-B

4290-B B915 4290-B BLK/ORG STYLE B
Mi Item #12448646
MFR #4290-B
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4290-B

4290-B B915 4290-B BLK/ORG STYLE B
Mi Item #12448646
MFR #4290-B

Mfr description
4290-B B915 4290-B BLK/ORG STYLE B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    0.8750 in
  • Marker Length
    9.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    1.5000 in

Details

  • Attachment Type
    Snap On
  • Color
    Black on Orange
  • Graphics
    Ammonia
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Ammonia
  • Marker Message Type
    Pipe Contents
  • Marker Style
    B
  • Material
    Plastic
  • Message
    Ammonia
  • PSC Code
    55121737
  • Standards Met
    ASME (ANSI) Standard
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)