Motion
4351-H

BRADY
4351-H

4351-H B915 4351-H WHT/GRN STYLE H
Mi Item #12448824
MFR #4351-H
Price$64.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4351-H

4351-H B915 4351-H WHT/GRN STYLE H
Mi Item #12448824
MFR #4351-H

Mfr description
4351-H B915 4351-H WHT/GRN STYLE H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.20/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    10.0000 in
  • Marker Length
    32.0000 in
  • Max Pipe Outside Diameter
    15.0000 in
  • Min Pipe Outside Diameter
    10.0000 in

Details

  • Attachment Type
    Strap On
  • Color
    White on Green
  • Graphics
    Non-Potable Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Non-Potable Water
  • Marker Message Type
    Pipe Contents
  • Marker Style
    H
  • Material
    Plastic
  • Message
    Non-Potable Water
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Strap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)