Motion
7064-4-PK

BRADY
7064-4-PK

7064-4-PK B946 7064-4 BLK/YEL STY-4 PK
Mi Item #12449390
MFR #7064-4-PK
Price$39.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7064-4-PK

7064-4-PK B946 7064-4 BLK/YEL STY-4 PK
Mi Item #12449390
MFR #7064-4-PK

Mfr description
7064-4-PK B946 7064-4 BLK/YEL STY-4 PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.96/pk

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1.1250 in
  • Marker Length
    7.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    0.7500 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Black on Yellow
  • Graphics
    Condensate Pump Discharge
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Condensate Pump Discharge
  • Marker Coating
    Gloss
  • Marker Message Type
    Pipe Contents
  • Marker Style
    4
  • Material
    Vinyl
  • Message
    Condensate Pump Discharge
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)