Motion
7084-1HV-PK

BRADY
7084-1HV-PK

B946 7084-1HV-PK DOM COLD WTR STYLE 1HV
Mi Item #12449468
MFR #7084-1HV-PK
Price$81.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7084-1HV-PK

B946 7084-1HV-PK DOM COLD WTR STYLE 1HV
Mi Item #12449468
MFR #7084-1HV-PK

Mfr description
7084-1HV-PK B946 7084-1HV WHT/GRN PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.08/pk

Specifications

Dimensions

  • Character Height
    2.5000 in
  • Marker Length
    24.0000 in
  • Max Pipe Outside Diameter
    10.0000 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Green White
  • Graphics
    Domestic Cold Water
  • Language
    English
  • Legend
    Domestic Cold Water
  • Marker Style
    Self-Adhesive
  • Material
    Vinyl
  • Message
    Domestic Cold Water
  • Standards Met
    ANSI A13.1, ASME A13.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)